

SPEEDAIRE
SPEEDAIRE
5FTU0
SPEEDAIRE SPEEDAIRE
Description
5FTU0 AIR COMPRESSOR PUMP, 1 STAGE (SMARTCATALOG)
NUMBER OF STAGES 1 SPLASH LUBRICATED 1/2 HP 1.54 FREE AIR CFM AT MAX PRESSURE MAX PRESSURE 125 PSI OIL CAPACITY 6 OZ NUMBER OF CYLINDERS 1 NPT OUTLET 3/8 IN PUMP RPM 525 ROTATION CCW GROOVE SECTION A GROOVE QUANTITY 1 FLYWHEEL INCLUD
Part #
5FTU0
BDI #
26424762

Details
1509.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/5FTU0/p/26424762
Your Price
$ 1,509.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
NUMBER OF STAGES 1 SPLASH LUBRICATED 1/2 HP 1.54 FREE AIR CFM AT MAX PRESSURE MAX PRESSURE 125 PSI OIL CAPACITY 6 OZ NUMBER OF CYLINDERS 1 NPT OUTLET 3/8 IN PUMP RPM 525 ROTATION CCW GROOVE SECTION A GROOVE QUANTITY 1 FLYWHEEL INCLUD