https://www.bdiexpress.com/medias/MFRGWWXXXXXX-5NAU5-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNzF8aW1hZ2UvanBlZ3xhREZsTDJnMlppOHhNRFl5TURjM09UWTFPVEk1TkM5TlJsSkhWMWRZV0ZoWVdGaGZOVTVCVlRWZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MWI4YTY4ODNlMjdjNTlkZGI3ODJjMTkzODVhYmJhNTFkYjE0MzIyODIxOTdkMmNmYTdjNTg4OWEzM2JkOTdkNA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-5NAU5-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNzF8aW1hZ2UvanBlZ3xhREZsTDJnMlppOHhNRFl5TURjM09UWTFPVEk1TkM5TlJsSkhWMWRZV0ZoWVdGaGZOVTVCVlRWZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MWI4YTY4ODNlMjdjNTlkZGI3ODJjMTkzODVhYmJhNTFkYjE0MzIyODIxOTdkMmNmYTdjNTg4OWEzM2JkOTdkNA
DAYTON MANUFACTURING
DAYTON MANUFACTURING
5NAU5
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
5NAU5 MAINTENANCE-FREE JET PUMP ; 15-100PSI LIQUID OPERATED PVC
MAINTENANCE-FREE JET LIQUID OPERATED PVC MATERIAL INLET 1 IN NPT 1-1/2 IN NPT SUCTION/DISCHARGE 11-1/16 LENGTH WIDTH 3-1/2 HEIGHT 3-3/16 -40 TO 70 DEGREES F
Part #
5NAU5
BDI #
26417476
Details
1948.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/5NAU5/p/26417476
Your Price
$ 1,948.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
MAINTENANCE-FREE JET LIQUID OPERATED PVC MATERIAL INLET 1 IN NPT 1-1/2 IN NPT SUCTION/DISCHARGE 11-1/16 LENGTH WIDTH 3-1/2 HEIGHT 3-3/16 -40 TO 70 DEGREES F

