Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5NUE5 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-5NUE5-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzV8aW1hZ2UvanBlZ3xhRE5oTDJneVlpOHhNRFl5TURjNU1USTVNVGt6TkM5TlJsSkhWMWRZV0ZoWVdGaGZOVTVWUlRWZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NmNjZDg3YTIzZTM0NGRkODExNDU5YWM4MGIyMTM5Y2IzODQwZWI3NGEyYjJlOGFjOWI0ZjVlMjYzNDEwZmRhNQ
26431308 Pumps 

WESTWARD TOOL WESTWARD TOOL

5NUE5

Description

5NUE5 GREASE PUMP, W/GUN AIR MOTOR 2 1/2" 400LB/55GAL DRUM (SMARTCATALOG)

VOLUME PER MINUTE 2.2 LB PUMP RATIO 50 1 CONSUMPTION AT 100 PSI 8.1 CFM MAX PRESSURE 7 500 PSI AIR INLET 1/4 IN NPT GREASE TYPE NLGI 1 AND 2 HOSE LENGTH 7 FT MATERIAL ALUMI

Part #

5NUE5

BDI #
26431308

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1875.7629429400001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,875.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
VOLUME PER MINUTE 2.2 LB PUMP RATIO 50 1 CONSUMPTION AT 100 PSI 8.1 CFM MAX PRESSURE 7 500 PSI AIR INLET 1/4 IN NPT GREASE TYPE NLGI 1 AND 2 HOSE LENGTH 7 FT MATERIAL ALUMI