

WESTWARD TOOL
WESTWARD TOOL
5TCV3
WESTWARD TOOL WESTWARD TOOL
Description
5TCV3 GREASE PUMP, AIR MOTOR SIZE 2 1/2 IN 400LB/55GAL DRUM (SMARTCATALOG)
VOLUME PER MINUTE 1.76 LB PUMP RATIO 50 1 CONSUMPTION AT 100 PSI 4.3 CFM MAX PRESSURE 5 800 PSI AIR INLET 1/4 IN FNPT GREASE TYPE NLGI 1 AND 2 HOSE LENGTH 10 FT MATERIAL STEEL INCLU
Part #
5TCV3
BDI #
26462371

Details
3062.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/5TCV3/p/26462371
Your Price
$ 3,062.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
VOLUME PER MINUTE 1.76 LB PUMP RATIO 50 1 CONSUMPTION AT 100 PSI 4.3 CFM MAX PRESSURE 5 800 PSI AIR INLET 1/4 IN FNPT GREASE TYPE NLGI 1 AND 2 HOSE LENGTH 10 FT MATERIAL STEEL INCLU