Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5Z405 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-5Z405-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0NDB8aW1hZ2UvanBlZ3xhRGt4TDJoaFlpOHhNRFl6TVRRd056YzVOakkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZOVm8wTURWZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZTIzYTE2MjU5OWZjMDgwNDFiM2JlN2YzZTNjOGM1YmU4NDY5YTU2MTE4ZTg1MWY0OGMzMTc1NWJlYTk0YmIwNg
26430488 Pumps 

SPEEDAIRE SPEEDAIRE

5Z405

Description

5Z405 AIR COMPRESSOR PUMP, 2 STAGE (SMARTCATALOG)

NUMBER OF STAGES 2 SPLASH 10 HP 34.2 FREE AIR CFM AT MAX PRESSURE MAX PRESSURE 175 PSI OIL CAPACITY 4 QT NUMBER OF CYLINDERS 4 NPT OUTLET 3/4 IN PUMP RPM 700 ROTATION CCW FLYWHEEL INCLUDED YES FLYWHEEL DIA 16 1/2 IN SHEAVE SIZE AT 172

Part #

5Z405

BDI #
26430488

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6933.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,933.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
NUMBER OF STAGES 2 SPLASH 10 HP 34.2 FREE AIR CFM AT MAX PRESSURE MAX PRESSURE 175 PSI OIL CAPACITY 4 QT NUMBER OF CYLINDERS 4 NPT OUTLET 3/4 IN PUMP RPM 700 ROTATION CCW FLYWHEEL INCLUDED YES FLYWHEEL DIA 16 1/2 IN SHEAVE SIZE AT 172