Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6-9206 https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-6-9206-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTZ8aW1hZ2UvanBlZ3xhRE5sTDJneVl5OHhNRFExTlRrek5URXlNelE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpaZk9USXdObDh6TURCNE16QXdMbXB3Wnd8NTI3ODYxOTMwYzdlZjA3ZTVmNmQxY2UzYThiY2M0NjgwOTQ2ODU3MjVjN2IxZDE4NDBkZWQ5MDhlY2JjY2NmOA
27607654 Pumps 

CHAPIN SPRAYER CHAPIN SPRAYER

6-9206

Description

6-9206 PUMP, 12V 1 GPM 60 PSI (SMARTCATALOG)

Diaphragm Pump; 3/8" Straight Hose Barb Inlet Size; 3/8" Straight Hose Barb Outlet Size; 60 PSI Pressure Maximum; Includes 12V Diameterphragm Pump, Straight Hose barb

Part #

6-9206

BDI #
27607654

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

59.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 59.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CHAPIN SPRAYER
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
EAN
23883692063
Product Group - BDI
G00190
Noun
Pump
Keyword String
Diaphragm
Manufacturer URL
https://www.berryglobal.com
Product Detail
Diaphragm Pump
Product Specification
3/8" Straight Hose Barb Inlet Size; 3/8" Straight Hose Barb Outlet Size; 60 PSI Pressure Maximum
Long Description
Diaphragm Pump; 3/8" Straight Hose Barb Inlet Size; 3/8" Straight Hose Barb Outlet Size; 60 PSI Pressure Maximum; Includes 12V Diameterphragm Pump, Straight Hose barb