https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-6-9213-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzN8aW1hZ2UvanBlZ3xhRGc0TDJnNE5DOHhNRFExTlRrek5EWTJORGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpaZk9USXhNMTh6TURCNE16QXdMbXB3Wnd8OTgwY2M3YjkwMzI5MDgwNmJhNDU5Mjk0N2FlNjI4MjRkMzA4OGRmMWJjNDI2NDQ5Nzc4ZGFkM2Y4MjljMzg2MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-6-9213-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzN8aW1hZ2UvanBlZ3xhRGc0TDJnNE5DOHhNRFExTlRrek5EWTJORGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpaZk9USXhNMTh6TURCNE16QXdMbXB3Wnd8OTgwY2M3YjkwMzI5MDgwNmJhNDU5Mjk0N2FlNjI4MjRkMzA4OGRmMWJjNDI2NDQ5Nzc4ZGFkM2Y4MjljMzg2MA
CHAPIN SPRAYER
CHAPIN SPRAYER
6-9213
CHAPIN SPRAYER CHAPIN SPRAYER
Description
6-9213 PUMP, 12V 2 GPM 60 PSI (SMARTCATALOG)
Diaphragm Pump; Quick Attach, 2X3/4" to 3/8" Straight, 1X3/4 in to 3/8 in Straight, 1X3/4 in to 3/8 in 90 Deg, 3/4 in to 3/8 in 90 Deg Inlet Size; Quick Attach, 2X3/4" to 3/8" Straight, 1X3/4" to 3/8" Straight, 1X3/4" to 3/8" 90 Deg, 3/4" to 3/8" 90 Deg Outlet Size; 60 PSI Pressure Maximum; Includes 12V Diameterphragm Pump, 2XStraigh Quick Attach Fittings, 90 Deg Quick Attach Fitting
Part #
6-9213
BDI #
27607841
Details
161.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/6-9213/p/27607841
Your Price
$ 161.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
EAN
23883692131
Product Group - BDI
G00190
Noun
Pump
Keyword String
Diaphragm
Manufacturer URL
https://www.sanjamar.com
Product Detail
Diaphragm Pump
Product Specification
Quick Attach, 2X3/4" to 3/8" Straight, 1X3/4 in to 3/8 in Straight, 1X3/4 in to 3/8 in 90 Deg, 3/4 in to 3/8 in 90 Deg Inlet Size; Quick Attach, 2X3/4" to 3/8" Straight, 1X3/4" to 3/8" Straight, 1X3/4" to 3/8" 90 Deg, 3/4" to 3/8" 90 Deg Outlet Size; 60 PSI Pressure Maximum
Long Description
Diaphragm Pump; Quick Attach, 2X3/4" to 3/8" Straight, 1X3/4 in to 3/8 in Straight, 1X3/4 in to 3/8 in 90 Deg, 3/4 in to 3/8 in 90 Deg Inlet Size; Quick Attach, 2X3/4" to 3/8" Straight, 1X3/4" to 3/8" Straight, 1X3/4" to 3/8" 90 Deg, 3/4" to 3/8" 90 Deg Outlet Size; 60 PSI Pressure Maximum; Includes 12V Diameterphragm Pump, 2XStraigh Quick Attach Fittings, 90 Deg Quick Attach Fitting

