https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-6-9214-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzODd8aW1hZ2UvanBlZ3xhR0kyTDJobU1TOHhNRFExTlRrek9EQTNNall3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpaZk9USXhORjh6TURCNE16QXdMbXB3Wnd8MTlkNDE3YTQ3ZmRlMzE4Njg0OGVlMWYzYWZkNTRhZTU2NDFkZjAyMTBmYjY1ZmY1NDAwZThjM2ZmMDZhODgxMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-6-9214-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzODd8aW1hZ2UvanBlZ3xhR0kyTDJobU1TOHhNRFExTlRrek9EQTNNall3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpaZk9USXhORjh6TURCNE16QXdMbXB3Wnd8MTlkNDE3YTQ3ZmRlMzE4Njg0OGVlMWYzYWZkNTRhZTU2NDFkZjAyMTBmYjY1ZmY1NDAwZThjM2ZmMDZhODgxMA
CHAPIN SPRAYER
CHAPIN SPRAYER
6-9214
CHAPIN SPRAYER CHAPIN SPRAYER
Description
6-9214 PUMP, 12V 3 GPM 60 PSI (SMARTCATALOG)
Diaphragm Pump; Quick Attach, 2X3/4" to 3/8" Straight, 3/4" to 3/8" Straight, 3/4" to 3/8" 90 Deg, 3/4" to 3/8" 90 Deg Inlet Size; Quick Attach, 2X3/4" to 3/8" Straight, 3/4" to 3/8" Straight, 3/4" to 3/8" 90 Deg Outlet Size; 60 PSI Pressure Maximum; Includes 12V Diameterphragm Pump, 2XStraigh Quick Attach Fittings, 90 Deg Quick Attach Fitting
Part #
6-9214
BDI #
27607655
Details
214.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/6-9214/p/27607655
Your Price
$ 214.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
EAN
23883692148
Product Group - BDI
G00190
Noun
Pump
Keyword String
Diaphragm
Manufacturer URL
https://www.berryglobal.com
Product Detail
Diaphragm Pump
Product Specification
Quick Attach, 2X3/4" to 3/8" Straight, 3/4" to 3/8" Straight, 3/4" to 3/8" 90 Deg, 3/4" to 3/8" 90 Deg Inlet Size; Quick Attach, 2X3/4" to 3/8" Straight, 3/4" to 3/8" Straight, 3/4" to 3/8" 90 Deg Outlet Size; 60 PSI Pressure Maximum
Long Description
Diaphragm Pump; Quick Attach, 2X3/4" to 3/8" Straight, 3/4" to 3/8" Straight, 3/4" to 3/8" 90 Deg, 3/4" to 3/8" 90 Deg Inlet Size; Quick Attach, 2X3/4" to 3/8" Straight, 3/4" to 3/8" Straight, 3/4" to 3/8" 90 Deg Outlet Size; 60 PSI Pressure Maximum; Includes 12V Diameterphragm Pump, 2XStraigh Quick Attach Fittings, 90 Deg Quick Attach Fitting

