Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 901349 00007
21431579 Pumps 

BECKER PUMPS BECKER PUMPS

901349 00007

Description

901349 00007 CARBON VANE SET ; VT/DT3.25/4.25

Pump Vane Set; 7 Piece; Carbon; 63MM X 43MM X 4MM

Part #

901349 00007

BDI #
21431579

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 11

Category
Brand
Manufacturer Name
BECKER PUMPS
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Set
Keyword String
Pump
Product Detail
Pump Vane Set
Product Specification
Pump Vane Set; 7 Piece; Carbon; 63MM X 43MM X 4MM
Long Description
Pump Vane Set; 7 Piece; Carbon; 63MM X 43MM X 4MM