

SMC
SMC
PA5120-04
SMC SMC
Description
PA5120-04 PROCESS PUMP ; 1/2PT BODY PORT AUTO ALUM
Process Pump; Rc1/2 Port Size; Double Acting; Automatically Operated; NBR Diaphragm Material; Aluminum Body; 5 to 50LPM Discharge Rate
Part #
PA5120-04
BDI #
25759558

Details
937.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/PA5120-04/p/25759558
Your Price
$ 937.30 / each
$ 938.00 / each BDIExpress
$ 938.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8413.81.90.00
Noun
Pump
Keyword String
Process
Manufacturer URL
https://www.smcusa.com
Product Detail
Process Pump
Product Specification
Rc1/2 Port Size; Double Acting; Automatically Operated; NBR Diaphragm Material; Aluminum Body; 5 to 50LPM Discharge Rate
Long Description
Process Pump; Rc1/2 Port Size; Double Acting; Automatically Operated; NBR Diaphragm Material; Aluminum Body; 5 to 50LPM Discharge Rate