NACHI FLUID POWER
NACHI FLUID POWER
PVS-0B-8N1-K-E5737B
NACHI FLUID POWER NACHI FLUID POWER
Description
PVS-0B-8N1-K-E5737B PISTON PUMP, THRU SHAFT 8CC - STANDARD COMPENSATOR (SMARTCATALOG)
PISTON PUMP THRU SHAFT 8CC - STANDARD COMPENSATOR PVS PISTON PUMP THRU SHAFT SERIES KEY & SPLINE SHAFT OPTIONS PUMP SIZE 0 FLANGE TYPE MOUNTING METHOD 8 CUBIC CM/REV PUMP CAPACITY PRESSURE COMPENSATION TYPE-STANDARD 290-1015PSI KEYED SHAFT FRONT SHAFT SAE
Part #
PVS-0B-8N1-K-E5737B
BDI #
25909759
Details
1517.77219928
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/PVS-0B-8N1-K-E5737B/p/25909759
Your Price
$ 1,517.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / US pound
17
Product Group - BDI
F02272
Noun
Pump
Keyword String
Piston
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Piston Pump
Product Specification
Variable Type; 2 to 3.5 Mpa Pressure Adjustment Range; Flange Mounting Method; 8 Cubic cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 286 to 1000 PSI Pressure Adjustment Range; Keyed Shaft; Side Port Type
Long Description
PISTON PUMP THRU SHAFT 8CC - STANDARD COMPENSATOR PVS PISTON PUMP THRU SHAFT SERIES KEY & SPLINE SHAFT OPTIONS PUMP SIZE 0 FLANGE TYPE MOUNTING METHOD 8 CUBIC CM/REV PUMP CAPACITY PRESSURE COMPENSATION TYPE-STANDARD 290-1015PSI KEYED SHAFT FRONT SHAFT SAE