对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

Q0106001AJ https://www.bdiexpress.com/medias/MFRGWWXXXXXX-LPSSERIESPUMP-787KV6-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MDd8aW1hZ2UvanBlZ3xhREV6TDJneFlpOHhNRFl5TnpBNU16RTJPREUxT0M5TlJsSkhWMWRZV0ZoWVdGaGZURkJUVTBWU1NVVlRVRlZOVUY4M09EZExWalpmTXpBd2VETXdNQzVxY0djfDA2MjQwNmE1ZDcxMmQxNTNiZTU5ZjAwZGNmODMwMmRjNDQyZDI4MzFiZGU3YmRhNWM2Mjg1M2NlMmYxMmJkYTc
27442452 泵 

SPEEDAIRE SPEEDAIRE

Q0106001AJ

描述

SPEEDAIRE Q0106001AJ

NUMBER OF STAGES 1 MAXIMUM OUTPUT POWER 1 HP FREE AIR FLOW RATE AT MAXIMUM PRESSURE 4.2 CFM AT 100 PSI NUMBER OF CYLINDERS 1 MAXIMUM OPERATING PRESSURE 145 PSI FLYWHEEL DIAMETER 9 1/2 IN FLYWHEEL INCLUD

制造商部件号

787KV5

BDI部件号
27442452

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SPEEDAIRE
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
F02272
详细描述
NUMBER OF STAGES 1 MAXIMUM OUTPUT POWER 1 HP FREE AIR FLOW RATE AT MAXIMUM PRESSURE 4.2 CFM AT 100 PSI NUMBER OF CYLINDERS 1 MAXIMUM OPERATING PRESSURE 145 PSI FLYWHEEL DIAMETER 9 1/2 IN FLYWHEEL INCLUD