https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1WD21-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNjd8aW1hZ2UvanBlZ3xhR0k0TDJoaE5DOHhNRFl4T0RRM056VTNOakl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNVmRFTWpGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YTEyMWQ4NTYzYWY3Zjk3MTgzNjBmZmFhZjEzZmNlOWI5YTQ1MGM1ZWNiOTM3ZTg1OTRhYjhlY2ExNTZiNjhjZQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1WD21-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNjd8aW1hZ2UvanBlZ3xhR0k0TDJoaE5DOHhNRFl4T0RRM056VTNOakl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNVmRFTWpGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YTEyMWQ4NTYzYWY3Zjk3MTgzNjBmZmFhZjEzZmNlOWI5YTQ1MGM1ZWNiOTM3ZTg1OTRhYjhlY2ExNTZiNjhjZQ
SPEEDAIRE
SPEEDAIRE
RV215AP02
SPEEDAIRE SPEEDAIRE
Description
RV215AP02 AIR COMPRESSOR PUMP, 2 STAGE (SMARTCATALOG)
NUMBER OF STAGES 2 SPLASH LUBRICATED 5 HP 7 1/2 HP 17.3/23.5 FREE AIR CFM AT MAX PRESSURE MAX PRESSURE 175 PSI OIL CAPACITY 2 QT NUMBER OF CYLINDERS 2 NPT OUTLET 3/4 IN PUMP RPM 734 990 ROTATION CW GROOVE SECTION B GROOVE QUANTITY 2
Part #
1WD21
BDI #
26444175
Details
4830.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/RV215AP02/p/26444175
Your Price
$ 4,830.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
NUMBER OF STAGES 2 SPLASH LUBRICATED 5 HP 7 1/2 HP 17.3/23.5 FREE AIR CFM AT MAX PRESSURE MAX PRESSURE 175 PSI OIL CAPACITY 2 QT NUMBER OF CYLINDERS 2 NPT OUTLET 3/4 IN PUMP RPM 734 990 ROTATION CW GROOVE SECTION B GROOVE QUANTITY 2

