https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1WD22-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU5OTZ8aW1hZ2UvanBlZ3xhREEyTDJnME9TOHhNRFl4T0RRM09ERXpNekkzT0M5TlJsSkhWMWRZV0ZoWVdGaGZNVmRFTWpKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8N2M4ZWI2MzMzYTFhNzcxOWJkODI1Y2MxYjQxOGI0Y2NjNzVmZGE2YjIyM2I1YTk4OTllN2JkZTFmODNjOWM2Yw
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1WD22-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU5OTZ8aW1hZ2UvanBlZ3xhREEyTDJnME9TOHhNRFl4T0RRM09ERXpNekkzT0M5TlJsSkhWMWRZV0ZoWVdGaGZNVmRFTWpKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8N2M4ZWI2MzMzYTFhNzcxOWJkODI1Y2MxYjQxOGI0Y2NjNzVmZGE2YjIyM2I1YTk4OTllN2JkZTFmODNjOWM2Yw
SPEEDAIRE
SPEEDAIRE
RV215AP04
SPEEDAIRE SPEEDAIRE
Description
RV215AP04 AIR COMPRESSOR PUMP, 2 STAGE (SMARTCATALOG)
NUMBER OF STAGES 2 SPLASH LUBRICATED 10 HP 15 HP 34.8/49.0 FREE AIR CFM AT MAX PRESSURE MAX PRESSURE 175 PSI OIL CAPACITY 4 QT NUMBER OF CYLINDERS 4 NPT OUTLET 3/4 IN PUMP RPM 740 1 045 ROTATION CCW GROOVE SECTION B GROOVE QUANTITY 2
Part #
1WD22
BDI #
26424316
Details
12164.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/RV215AP04/p/26424316
Your Price
$ 12,164.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
NUMBER OF STAGES 2 SPLASH LUBRICATED 10 HP 15 HP 34.8/49.0 FREE AIR CFM AT MAX PRESSURE MAX PRESSURE 175 PSI OIL CAPACITY 4 QT NUMBER OF CYLINDERS 4 NPT OUTLET 3/4 IN PUMP RPM 740 1 045 ROTATION CCW GROOVE SECTION B GROOVE QUANTITY 2

