Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZP1-130-O https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161972-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1OTZ8aW1hZ2UvanBlZ3xhREpsTDJneE9TOHhNREk1TmpNd016UTFNakU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpFNU56SmZNekF3ZURNd01DNXFjR2N8ZTcyOGY5N2U4Y2M5MzhjYjFhMzljZTllM2QxZGM4ZjI5MjMxMTIxM2ViZDgxOTI1NTNjYzQzNmUyNTU1ZjdmOQ
25161972 Pumps 

AMPCO PUMPS AMPCO PUMPS

ZP1-130-O

Description

ZP1-130-O POSITIVE DISPLACEMENT PUMP ; 4WAY MOUNT HELICAL GEAR

Positive Displacement Pump; 152GPM Flow Capacity; 200PSI Maximum Differential Pressure; 3" Port; 4 Way Mounting; Helical Gear; Stainless Steel Splash Plate; 304 Stainless Steel Gearcase; ZP1 Series; -40 to 300 Degree F Temperature

Part #

ZP1-130-O

BDI #
25161972

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22578.28300265 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22,578.28 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AMPCO PUMPS
Minimum Buy Quantity
N/A
UNSPSC
40151523
Weight / Kilogram
0
Product Group - BDI
F02272
Noun
Pump
Keyword String
Positive Displacement
Manufacturer URL
https://www.ampcopumps.com
Product Detail
Positive Displacement Pump
Product Specification
152GPM Flow Capacity; 200PSI Maximum Differential Pressure; 3" Port; 4 Way Mounting; Helical Gear; Stainless Steel Splash Plate; 304 Stainless Steel Gearcase; ZP1 Series; -40 to 300 Degree F Temperature
Long Description
Positive Displacement Pump; 152GPM Flow Capacity; 200PSI Maximum Differential Pressure; 3" Port; 4 Way Mounting; Helical Gear; Stainless Steel Splash Plate; 304 Stainless Steel Gearcase; ZP1 Series; -40 to 300 Degree F Temperature