DIXON VALVE
DIXON VALVE
R16-03R
DIXON VALVE DIXON VALVE
Description
R16-03R COMPACT REGULATOR ; 3/8" PORT 300 PSIG
Regulator; 80.5 CFM Flow; Compact Size; 300 PSIG Operating Pressure; 20.7 Bar Operating Pressure; 3/8" Port; General Purpose Regulator Type; 32 To 150 Deg F Temperature Range
Part #
R16-03R
BDI #
17286216

Details
174.07
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/R16-03R/p/17286216
Your Price
$ 174.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.767
Product Group - BDI
F02170
Noun
Regulator
Manufacturer URL
https://dixonvalve.com
Product Detail
Regulator
Product Specification
80.5 CFM Flow; Compact Size; 300 PSIG Operating Pressure; 20.7 Bar Operating Pressure; 3/8" Port; General Purpose Regulator Type; 32 To 150 Deg F Temperature Range
Long Description
Regulator; 80.5 CFM Flow; Compact Size; 300 PSIG Operating Pressure; 20.7 Bar Operating Pressure; 3/8" Port; General Purpose Regulator Type; 32 To 150 Deg F Temperature Range