Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RMB-52-SSV https://www.bdiexpress.com/medias/MFRDWYXXXXXX-RMB-52D-SSV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0OXxpbWFnZS9qcGVnfGFHWm1MMmhrTlM4eE1UQTFOVFF5TURVM01UWTNPQzlOUmxKRVYxbFlXRmhZV0ZoZlVrMUNYelV5UkY5VFUxWmZNREZmTXpBd2VETXdNQzVxY0djfDE4N2NjNDMzZGU4YmUyNDUyOTU2MWJmNTRlNWE0YmNjYjc2NGUxYWU3ODAxZjJiZDdjMDAxZmJlZjIyYmQ2ODk
21486087 Fluid Power 

DWYER INSTRUMENTS DWYER INSTRUMENTS

RMB-52-SSV

Description

RMB-52-SSV FLOWMETER ; RANGE 5-50 SCFH AIR STAINLESS VALVE

Flowmeter; Accuracy +/- 3 Percet; Compliance RoHS 2; Dual Range No; Gas Flow Max 50 SCFH; Gas Flow Min 4 SCFH; Liquid Flow Max 0 m3/s; Materials Wetted Aluminum | Buna-N | Polycarbonate | Stainless Steel; Media Compatibility Air; Operating Temperature Max 130 Deg F; Process Connection Size 1/4 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 5 In; Valve Type Stainless Steel Valve ; Height 1.6"; Width 2.8"; Length 8.9"; Applications Chemicals | Environmental Monitoring | Medical

Part #

116221-30

BDI #
21486087

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

168.92 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 168.92 / each
$ 169.00 / each
BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.409
Product Group - BDI
F02234
Harmonized Tariff Code
9026.80.60.00
Noun
Flowmeter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.9
Product Detail
Flowmeter
Product Specification
Accuracy +/- 3 Percet; Compliance RoHS 2; Dual Range No; Gas Flow Max 50 SCFH; Gas Flow Min 4 SCFH; Liquid Flow Max 0 m3/s; Materials Wetted Aluminum | Buna-N | Polycarbonate | Stainless Steel; Media Compatibility Air; Operating Temperature Max 130 Deg F; Process Connection Size 1/4 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 5 In; Valve Type Stainless Steel Valve ; Height 1.6"; Width 2.8"; Length 8.9"
Long Description
Flowmeter; Accuracy +/- 3 Percet; Compliance RoHS 2; Dual Range No; Gas Flow Max 50 SCFH; Gas Flow Min 4 SCFH; Liquid Flow Max 0 m3/s; Materials Wetted Aluminum | Buna-N | Polycarbonate | Stainless Steel; Media Compatibility Air; Operating Temperature Max 130 Deg F; Process Connection Size 1/4 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 5 In; Valve Type Stainless Steel Valve ; Height 1.6"; Width 2.8"; Length 8.9"; Applications Chemicals | Environmental Monitoring | Medical