https://www.bdiexpress.com/medias/MFRORSWHEELX-27902368-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjF8aW1hZ2UvanBlZ3xhREJsTDJnM05TOHhNRFkwTlRJek56UXpNak0xTUM5TlJsSlBVbE5YU0VWRlRGaGZNamM1TURJek5qaGZNekF3ZURNd01DNXFjR2N8NDgxMTNjZGU1ZWZhOWZkZGI2NzQzMzQzOTM5YmM4MjFhMTE3ZWVlNDU3ZDE2YjE5YTgyNzIwNDExODhjODI1ZQ
https://www.bdiexpress.com/medias/MFRORSWHEELX-27902368-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjF8aW1hZ2UvanBlZ3xhREJsTDJnM05TOHhNRFkwTlRJek56UXpNak0xTUM5TlJsSlBVbE5YU0VWRlRGaGZNamM1TURJek5qaGZNekF3ZURNd01DNXFjR2N8NDgxMTNjZGU1ZWZhOWZkZGI2NzQzMzQzOTM5YmM4MjFhMTE3ZWVlNDU3ZDE2YjE5YTgyNzIwNDExODhjODI1ZQ
SAFTCART
SAFTCART
SC-11B
SAFTCART SAFTCART
Description
SC-11B WHEEL, 16" PNEU-4 X 3/4"BB-390 LIMIT TUBE TYPE (SMARTCATALOG)
Pneumatic Wheel; 4" Width; 16" Diameter; Black Color; 390 LB Load Capacity; Rubber Material; With No Flat Sealant
Part #
SC-11B
BDI #
27902368
Details
143.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/SC-11B/p/27902368
Your Price
$ 143.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
8716805070
Weight / US pound
8.93
Product Group - BDI
G00268
Noun
Wheel
Keyword String
Pneumatic
Manufacturer URL
https://saftcart.com
Product Detail
Pneumatic Wheel
Product Specification
4" Width; 16" Diameter; Black Color; 390 LB Load Capacity; Rubber Material; With No Flat Sealant
Long Description
Pneumatic Wheel; 4" Width; 16" Diameter; Black Color; 390 LB Load Capacity; Rubber Material; With No Flat Sealant

