https://www.bdiexpress.com/medias/MFRORSCAPXXX-27902426-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDh8aW1hZ2UvanBlZ3xhR0l5TDJnd09TOHhNRFkwTlRBeE9EQXhOemd5TWk5TlJsSlBVbE5EUVZCWVdGaGZNamM1TURJME1qWmZNekF3ZURNd01DNXFjR2N8NWYwYmRjNTQyNzI0YTEyOGEwOTE2NjU4MzY0NWRmZGUxYTk3N2Y5MzY0ZDBjYzFjZjA4NzU3MDIwNzAxOWMwYQ
https://www.bdiexpress.com/medias/MFRORSCAPXXX-27902426-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDh8aW1hZ2UvanBlZ3xhR0l5TDJnd09TOHhNRFkwTlRBeE9EQXhOemd5TWk5TlJsSlBVbE5EUVZCWVdGaGZNamM1TURJME1qWmZNekF3ZURNd01DNXFjR2N8NWYwYmRjNTQyNzI0YTEyOGEwOTE2NjU4MzY0NWRmZGUxYTk3N2Y5MzY0ZDBjYzFjZjA4NzU3MDIwNzAxOWMwYQ
SAFTCART
SAFTCART
SC2FNNP-12
SAFTCART SAFTCART
Description
SC2FNNP-12 SAFETY CAP, LOW PRESSURE - 3.5" FOR ACETYLENE FI (SMARTCATALOG)
Cylinder Cap; 3-1/2"-11 Diameter; Acetylene Gas Type; Steel Material; 3-1/2"-11 Thread - TPI or Pitch; Snap Cap Type
Part #
SC2FNNP-12
BDI #
27902426
Details
212.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/SC2FNNP-12/p/27902426
Your Price
$ 212.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
810649020686
Weight / US pound
10
Product Group - BDI
G00268
Noun
Cap
Keyword String
Cylinder
Manufacturer URL
https://saftcart.com
Product Detail
Cylinder Cap
Product Specification
3-1/2"-11 Diameter; Acetylene Gas Type; Steel Material; 3-1/2"-11 Thread - TPI or Pitch; Snap Cap Type
Long Description
Cylinder Cap; 3-1/2"-11 Diameter; Acetylene Gas Type; Steel Material; 3-1/2"-11 Thread - TPI or Pitch; Snap Cap Type

