https://www.bdiexpress.com/medias/MFRORSCAPXXX-27902379-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDh8aW1hZ2UvanBlZ3xhREk1TDJoa05TOHhNRFkwTlRBd056YzJNVFF6T0M5TlJsSlBVbE5EUVZCWVdGaGZNamM1TURJek56bGZNekF3ZURNd01DNXFjR2N8Y2IwNTI4Y2FhZjZkMzAzODQ4ODU4N2I5ZGU5YzQ0Zjk2ZTJiMmYxZjZlY2M2NzU4ZTE5ZGZmNmI5N2RlM2UwNA
https://www.bdiexpress.com/medias/MFRORSCAPXXX-27902379-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDh8aW1hZ2UvanBlZ3xhREk1TDJoa05TOHhNRFkwTlRBd056YzJNVFF6T0M5TlJsSlBVbE5EUVZCWVdGaGZNamM1TURJek56bGZNekF3ZURNd01DNXFjR2N8Y2IwNTI4Y2FhZjZkMzAzODQ4ODU4N2I5ZGU5YzQ0Zjk2ZTJiMmYxZjZlY2M2NzU4ZTE5ZGZmNmI5N2RlM2UwNA
SAFTCART
SAFTCART
SC8FNNP-12
SAFTCART SAFTCART
Description
SC8FNNP-12 SAFETY CAP, HIGH PRESSURE - 3.125" FOR OXYGEN FI (SMARTCATALOG)
Cylinder Cap; 3-1/8"-11 Diameter; Oxygen Gas Type; Steel Material; 3-1/8"-11 Thread - TPI or Pitch; Snap Cap Type; For Oxygen Cylinders
Part #
SC8FNNP-12
BDI #
27902379
Details
212.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/SC8FNNP-12/p/27902379
Your Price
$ 212.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
810649020693
Weight / US pound
10
Product Group - BDI
G00268
Noun
Cap
Keyword String
Cylinder
Manufacturer URL
https://saftcart.com
Product Detail
Cylinder Cap
Product Specification
3-1/8"-11 Diameter; Oxygen Gas Type; Steel Material; 3-1/8"-11 Thread - TPI or Pitch; Snap Cap Type
Long Description
Cylinder Cap; 3-1/8"-11 Diameter; Oxygen Gas Type; Steel Material; 3-1/8"-11 Thread - TPI or Pitch; Snap Cap Type; For Oxygen Cylinders

