https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180475-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5MXxpbWFnZS9qcGVnfGFEQXdMMmd3WXk4eE1ESTVOelF3TlRnNU9EYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPREEwTnpWZk16QXdlRE13TUM1cWNHY3xkYzMwOWFlZGQ4OTQxMWZlZjQyNjJhNzVlMmU2MWM0NjIwMWFjM2U4OTM0MDM5ODRkMDc1ZDA5ZTc0MmU0OWRh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180475-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5MXxpbWFnZS9qcGVnfGFEQXdMMmd3WXk4eE1ESTVOelF3TlRnNU9EYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPREEwTnpWZk16QXdlRE13TUM1cWNHY3xkYzMwOWFlZGQ4OTQxMWZlZjQyNjJhNzVlMmU2MWM0NjIwMWFjM2U4OTM0MDM5ODRkMDc1ZDA5ZTc0MmU0OWRh
DUFF-NORTON
DUFF-NORTON
SPB6405-9
DUFF-NORTON DUFF-NORTON
Description
SPB6405-9 LINEAR ACTUATOR ; 9" STROKE
Linear Actuator; 9" Stroke; 115VAC at 60HZ Voltage; 1 Phase; 2.1A Current; 500LB Load Capacity; IP50 Protection; Double Clevis Mounting; Aluminum Housing and Outer Tube
Part #
SPB6405-9
BDI #
25180475
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/SPB6405-9/p/25180475
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8412.39.00.80
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.columbusmckinnon.com
Product Detail
Linear Actuator
Product Specification
9" Stroke; 115VAC at 60HZ Voltage; 1 Phase; 2.1A Current; 500LB Load Capacity; IP50 Protection; Double Clevis Mounting; Aluminum Housing and Outer Tube
Long Description
Linear Actuator; 9" Stroke; 115VAC at 60HZ Voltage; 1 Phase; 2.1A Current; 500LB Load Capacity; IP50 Protection; Double Clevis Mounting; Aluminum Housing and Outer Tube

