https://www.bdiexpress.com/medias/MFRORSPALLET-27902381-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwODB8aW1hZ2UvanBlZ3xhR1E1TDJobE9DOHhNRFkwTlRReE9UWTFOVEU1T0M5TlJsSlBVbE5RUVV4TVJWUmZNamM1TURJek9ERmZNekF3ZURNd01DNXFjR2N8NDE0MGE3YWQ4YWIxN2NlMWU1ZDQyOGZjZGY3YTAzMjYzM2U0MTMyOWM1ZTU1MDRiZjU5ZDFkY2QxNDRjOGYyMA
https://www.bdiexpress.com/medias/MFRORSPALLET-27902381-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwODB8aW1hZ2UvanBlZ3xhR1E1TDJobE9DOHhNRFkwTlRReE9UWTFOVEU1T0M5TlJsSlBVbE5RUVV4TVJWUmZNamM1TURJek9ERmZNekF3ZURNd01DNXFjR2N8NDE0MGE3YWQ4YWIxN2NlMWU1ZDQyOGZjZGY3YTAzMjYzM2U0MTMyOWM1ZTU1MDRiZjU5ZDFkY2QxNDRjOGYyMA
SAFTCART
SAFTCART
STP-16B
SAFTCART SAFTCART
Description
STP-16B PALLET, STANDARD SIDE LESS - PAINT BLACK (SMARTCATALOG)
Pallet; 42" Width; 39" Depth; 38.5" Length; 16 Cylinder; Black Color; Steel; For Model STP-16
Part #
STP-16B
BDI #
27902381
Details
1741.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/STP-16B/p/27902381
Your Price
$ 1,741.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
810649023526
Weight / US pound
200
Product Group - BDI
G00268
Noun
Pallet
Manufacturer URL
https://saftcart.com
Product Detail
Pallet
Product Specification
42" Width; 39" Depth; 38.5" Length; 16 Cylinder; Black Color; Steel
Long Description
Pallet; 42" Width; 39" Depth; 38.5" Length; 16 Cylinder; Black Color; Steel; For Model STP-16

