Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

STR35651 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-STR35001-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MjJ8aW1hZ2UvanBlZ3xhREkyTDJnME5pOHhNRGszTkRNMk9UUTRNRGN6TkM5TlJsSkVWa05ZV0ZoWVdGaGZVMVJTTXpVd01ERmZNekF3ZURNd01DNXFjR2N8NmUwZjEzN2ViZDU0YmYzMjA5NGZlYzNmZDdkYzQ3NTVlNjI1NGRmYzJhODBhNzk2ODg0MTA4NjYyMzQwYzlmNA
19331093 Fluid Power 

DIXON VALVE DIXON VALVE

STR35651

Description

STR35651 STRAUB COUPLING ; POR 4" STRAUB

Coupler; 4.5" Pipe OD; Stainless Steel Material; 4" Size; 4.43 To 4.57"; -4 To 176 Deg F Temperature Range; 232 PSI Working Pressure

Part #

STR35651

BDI #
19331093

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.055
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
4.5" Pipe OD; Stainless Steel Material; 4" Size; 4.43 To 4.57"; -4 To 176 Deg F Temperature Range; 232 PSI Working Pressure
Long Description
Coupler; 4.5" Pipe OD; Stainless Steel Material; 4" Size; 4.43 To 4.57"; -4 To 176 Deg F Temperature Range; 232 PSI Working Pressure