Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TANK ALUMINUM 2.6 GALLON WITH PLUG https://www.bdiexpress.com/medias/INDL-JXXXXXX-599707-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MzZ8aW1hZ2UvanBlZ3xhRGhqTDJnNU1TOHhNREV3TlRFeU1qVTROalkxTkM5SlRrUk1MVXBZV0ZoWVdGaGZOVGs1TnpBM1h6TXdNSGd6TURBdWFuQm58MmVjOTM1MjA2NDgyNjczZjBjNjFiNGMyNjk2NGVkN2MxMmY5YmRhMjQyZDA5ZWZjZjY2ZWEzOGJiMjgyMmEwZQ
599714 Fluid Power 

TIMKEN LOVEJOY TIMKEN LOVEJOY

TANK ALUMINUM 2.6 GALLON WITH PLUG

Description

TANK ALUMINUM 2.6GAL W/PLUG

Tank; 2.6Gal Capacity; 8.47" Height; 9.45" Width; 12.2" Length; Aluminum Material; With Plug

Part #

84527102103

BDI #
599714

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

479.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 479.98 / each
$ 480.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
24111800
Weight / Kilogram
2.31
EAN
0845271021039
Product Group - BDI
F02234
Noun
Tank
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Tank
Product Specification
2.6Gal Capacity; 8.47" Height; 9.45" Width; 12.2" Length; Aluminum Material
Long Description
Tank; 2.6Gal Capacity; 8.47" Height; 9.45" Width; 12.2" Length; Aluminum Material; With Plug