TIMKEN LOVEJOY
TIMKEN LOVEJOY
TANK ALUMINUM 7.1 GALLON WITH PLUG
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
TANK ALUMINUM 7.1GAL W/PLUG
Tank; 7.1Gal Capacity; 11.22" Height; 13.39" Width; 19.29" Length; Aluminum Material; With Plug
Part #
84527102107
BDI #
599716

Details
602.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/TANK-ALUMINUM-7-1-GALLON-WITH-PLUG/p/599716
Your Price
$ 602.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24111800
Weight / Kilogram
4.99
EAN
0845271021077
Product Group - BDI
F02234
Noun
Tank
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Tank
Product Specification
7.1Gal Capacity; 11.22" Height; 13.39" Width; 19.29" Length; Aluminum Material
Long Description
Tank; 7.1Gal Capacity; 11.22" Height; 13.39" Width; 19.29" Length; Aluminum Material; With Plug