Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB07BABA1FA01000 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997155-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMyOTh8aW1hZ2UvanBlZ3xhRFZoTDJnNE5TOHhNREEzTmpJM05qa3hOakkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjeE5UVmZNekF3V0RNd01DNXFjR2N8MjQ3MjVhOGUzODVmOTMzNjkwM2VjMmZjM2U4NjU1YzMxY2NkZTY4NGE1MWRlMjU1NDE0YmJhMjYzNjNkYmExZg
24997155 Fluid Power 

EATON EATON

TB07BABA1FA01000

Description

TB07BABA1FA01000 CYLINDER ; HYD ROD END FLANGE 1IN BORE

Hydraulic Cylinder; 1-1/8" Bore; 1" Stroke; Head Rectangular Flange; Non-Cushioned; Nitrile Lip Piston Seal; NPTF Port; 4-1/4" Width; 5-3/4" Length; 2-1/2" Height

Part #

TB07BABA1FA01000

BDI #
24997155

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
27121602
Weight / Kilogram
2.38
Product Group - BDI
A03142
Harmonized Tariff Code
8412.21.00.75
Noun
Cylinder
Keyword String
Hydraulic
Manufacturer URL
https://www.eaton.com
Weight / LBS
5.25
Product Detail
Hydraulic Cylinder
Product Specification
1-1/8" Bore; 1" Stroke; Head Rectangular Flange; Non-Cushioned; Nitrile Lip Piston Seal; NPTF Port; 4-1/4" Width; 5-3/4" Length; 2-1/2" Height
Long Description
Hydraulic Cylinder; 1-1/8" Bore; 1" Stroke; Head Rectangular Flange; Non-Cushioned; Nitrile Lip Piston Seal; NPTF Port; 4-1/4" Width; 5-3/4" Length; 2-1/2" Height