https://www.bdiexpress.com/medias/MFRORSGUNXXX-24475223-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI5MnxpbWFnZS9qcGVnfGFEZGlMMmcyTXk4eE1EWTBOVEF4TkRZd09UazFNQzlOUmxKUFVsTkhWVTVZV0ZoZk1qUTBOelV5TWpOZk16QXdlRE13TUM1cWNHY3w2NTAyZDU1Y2RjNmI5OGYzZjJmYzY0YmExMjdmMjg0OWQwM2UzYTM2OTIwZWJmNzI0N2VlODUxMGY4NzIwNjJm
https://www.bdiexpress.com/medias/MFRORSGUNXXX-24475223-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI5MnxpbWFnZS9qcGVnfGFEZGlMMmcyTXk4eE1EWTBOVEF4TkRZd09UazFNQzlOUmxKUFVsTkhWVTVZV0ZoZk1qUTBOelV5TWpOZk16QXdlRE13TUM1cWNHY3w2NTAyZDU1Y2RjNmI5OGYzZjJmYzY0YmExMjdmMjg0OWQwM2UzYTM2OTIwZWJmNzI0N2VlODUxMGY4NzIwNjJm
GUARD AIR
GUARD AIR
U75LJ006AA2
GUARD AIR GUARD AIR
Description
U75LJ006AA2 PISTOL GRIP AIR GUN ; W/6" ALUM EXT AND NOZZLE SHORT LEVER
Blow Gun; Air Consumption 49 SCFM; Body Material Cast Aluminum; Control Type Short Trigger; 6" Extension Length; 3/8" FNPT Inlet Size; 9-3/4" Length; Material Aluminum Extension; Noise Level 104 dB; Nozzle Type Aluminum Venturi; 120 PSI Operating Pressure; Output 2.8 LBF; 8" Width
Part #
U75LJ006AA2
BDI #
24475223
Details
85.49
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/U75LJ006AA2/p/24475223
Your Price
$ 85.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131502
Weight / Kilogram
0
EAN
0690773012180
Product Group - BDI
F02234
Harmonized Tariff Code
7307.19.90.80
Noun
Gun
Keyword String
Blow
Manufacturer URL
https://www.guardaircorp.com
Weight / LBS
1.15
Product Detail
Blow Gun
Product Specification
Air Consumption 49 SCFM; Body Material Cast Aluminum; Control Type Short Trigger; 6" Extension Length; 3/8" FNPT Inlet Size; 9-3/4" Length; Material Aluminum Extension; Noise Level 104 dB; Nozzle Type Aluminum Venturi; 120 PSI Operating Pressure; Output 2.8 LBF; 8" Width
Long Description
Blow Gun; Air Consumption 49 SCFM; Body Material Cast Aluminum; Control Type Short Trigger; 6" Extension Length; 3/8" FNPT Inlet Size; 9-3/4" Length; Material Aluminum Extension; Noise Level 104 dB; Nozzle Type Aluminum Venturi; 120 PSI Operating Pressure; Output 2.8 LBF; 8" Width

