https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160032-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3NTN8aW1hZ2UvanBlZ3xhRFUyTDJoa09TOHhNREUwTWpFMk56ZzVNVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBd016SmZNekF3V0RNd01DNXFjR2N8NzQxN2ZjNGFhMDg3MzNlMTVjYjE4YTE5NjViYWJmMWI0ZThiYjY2MWFhZTY2MzliMGQ3ZmI1ZmM0YjBhZWY2OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160032-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3NTN8aW1hZ2UvanBlZ3xhRFUyTDJoa09TOHhNREUwTWpFMk56ZzVNVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBd016SmZNekF3V0RNd01DNXFjR2N8NzQxN2ZjNGFhMDg3MzNlMTVjYjE4YTE5NjViYWJmMWI0ZThiYjY2MWFhZTY2MzliMGQ3ZmI1ZmM0YjBhZWY2OA
VI-CAS MFG
VI-CAS MFG
VC-32E1 1/4 NPT
VI-CAS MFG VI-CAS MFG
Description
VC-32E1 1/4 NPT VACUUM CUP ; STYLE J 2.5"LIP DIA 1.65"HGT
Vacuum Cup; Style J; 2-1/2" Lip Diameter; 1.65" Overall Height; 1/4" FNPT Thread Mounting; Bellow Type; 1 Bellow Convolution; Cleats; Round Shape
Part #
VC-32E1 1/4 NPT
BDI #
25160032
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/VC-32E1-1-4-NPT/p/25160032
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131608
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
7318.13.00.30
Noun
Cup
Keyword String
Vacuum
Manufacturer URL
https://vi-cas.com
Product Detail
Vacuum Cup
Product Specification
Style J; 2-1/2" Lip Diameter; 1.65" Overall Height; 1/4" FNPT Thread Mounting; Bellow Type; 1 Bellow Convolution; Cleats; Round Shape
Long Description
Vacuum Cup; Style J; 2-1/2" Lip Diameter; 1.65" Overall Height; 1/4" FNPT Thread Mounting; Bellow Type; 1 Bellow Convolution; Cleats; Round Shape

