https://www.bdiexpress.com/medias/MFRDWYXXXXXX-VFA-4-SSV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFHWTFMMmhrWmk4eE1UQTFOVFF5TlRNMU5UZ3dOaTlOUmxKRVYxbFlXRmhZV0ZoZlZrWkJYelJmVTFOV1h6QXhYek13TUhnek1EQXVhbkJufGNlNGM0ZGZlM2E3ZGQ4NzdjYTcyNWJmY2Q0ZjJlMDc2ZTllNGVlOTViY2UwMDJiNGY3YzExZTVjOTQwNzU3YTA
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-VFA-4-SSV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFHWTFMMmhrWmk4eE1UQTFOVFF5TlRNMU5UZ3dOaTlOUmxKRVYxbFlXRmhZV0ZoZlZrWkJYelJmVTFOV1h6QXhYek13TUhnek1EQXVhbkJufGNlNGM0ZGZlM2E3ZGQ4NzdjYTcyNWJmY2Q0ZjJlMDc2ZTllNGVlOTViY2UwMDJiNGY3YzExZTVjOTQwNzU3YTA
DWYER INSTRUMENTS
DWYER INSTRUMENTS
VFA-43-SS
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
VFA-43-SS FLOWMETER ; 3-20GPH RANGE WATER SS CONNECTIONS
Flowmeter; Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 0 m3/s; Liquid Flow Max 20 gal/h; Liquid Flow Min 3 gal/h; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 150 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In ; Height 1.1"; Width 2.2"; Length 4.2"; Applications Chemicals | Environmental Monitoring | Medical
Part #
116052-01
BDI #
28256449
Details
106.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/VFA-43-SS/p/28256449
Your Price
$ 106.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112501
Weight / Kilogram
0.137
Product Group - BDI
F02234
Harmonized Tariff Code
9026.10.40.00
Noun
Flowmeter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.3
Product Detail
Flowmeter
Product Specification
Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 0 m3/s; Liquid Flow Max 20 gal/h; Liquid Flow Min 3 gal/h; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 150 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In ; Height 1.1"; Width 2.2"; Length 4.2"
Long Description
Flowmeter; Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 0 m3/s; Liquid Flow Max 20 gal/h; Liquid Flow Min 3 gal/h; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 150 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In ; Height 1.1"; Width 2.2"; Length 4.2"; Applications Chemicals | Environmental Monitoring | Medical
