Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VFC-141-EC https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-VFC-VFCII-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyNnxpbWFnZS9qcGVnfGFEaGtMMmc0WVM4eE1UQTFOVFF5T1RRMU1UZ3dOaTlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMVpHUTE5V1JrTkpTVjlNWHpNd01IZ3pNREF1YW5CbnxjMDFmMjZhOTc4ZjVmNjQ1MjY1MWExMDQ1Y2FhOTYwNzBiYmQyMmQ0NDQzZWViZWU1YTgzZDE2NWI3YWYwNmU1
24896697 Fluid Power 

DWYER INSTRUMENTS DWYER INSTRUMENTS

VFC-141-EC

Description

VFC-141-EC FLOWMETER ; RANGE .5-5 GPM WATER 1" FNPT END CXN

Flowmeter; Accuracy +/- 2 Percet; Compliance RoHS 2 ; Connection Location End Connection; Liquid Flow Max 5 GPM; Liquid Flow Min 0.5 GPM; Materials Wetted Acrylic | Buna-N | PVC | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 120 Deg F; Process Connection Size 1 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 5 In ; Height 2.1"; Width 4"; Length 15.2"

Part #

116159-01

BDI #
24896697

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

371.83 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 371.83 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
UNSPSC
41112501
Weight / Kilogram
0.772
Product Group - BDI
F02170
Harmonized Tariff Code
9026.10.40.00
Noun
Flowmeter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
1.7
Product Detail
Flowmeter
Product Specification
Accuracy +/- 2 Percet; Compliance RoHS 2 ; Connection Location End Connection; Liquid Flow Max 5 GPM; Liquid Flow Min 0.5 GPM; Materials Wetted Acrylic | Buna-N | PVC | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 120 Deg F; Process Connection Size 1 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 5 In ; Height 2.1"; Width 4"; Length 15.2"
Long Description
Flowmeter; Accuracy +/- 2 Percet; Compliance RoHS 2 ; Connection Location End Connection; Liquid Flow Max 5 GPM; Liquid Flow Min 0.5 GPM; Materials Wetted Acrylic | Buna-N | PVC | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 120 Deg F; Process Connection Size 1 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 5 In ; Height 2.1"; Width 4"; Length 15.2"