https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-1950-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDJ8aW1hZ2UvanBlZ3xhRFk0TDJnMU5pOHhNVEExTlRReU1qVTNNRFV5Tmk5TlJsSkVWMWxZV0ZoWVdGaGZVMUpUWHpFNU5UQmZURjh6TURCNE16QXdMbXB3Wnd8Y2QxNWNiNGRkNzRiYjBkYjM4NTI3ZDE5ZDM2MDVmNWY4ODg0OTIzYTQzNTk4MGE5NzkzM2QyNmI4ZTJlN2RhNQ
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-1950-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDJ8aW1hZ2UvanBlZ3xhRFk0TDJnMU5pOHhNVEExTlRReU1qVTNNRFV5Tmk5TlJsSkVWMWxZV0ZoWVdGaGZVMUpUWHpFNU5UQmZURjh6TURCNE16QXdMbXB3Wnd8Y2QxNWNiNGRkNzRiYjBkYjM4NTI3ZDE5ZDM2MDVmNWY4ODg0OTIzYTQzNTk4MGE5NzkzM2QyNmI4ZTJlN2RhNQ
DWYER INSTRUMENTS
DWYER INSTRUMENTS
1950-20-2F
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
1950-20-2F DIFFERENTIAL PRESSURE SWITCH
Differential Pressure Switch; Compliance CE | CSA | FM | UL; Deadband 0.4 to 0.6 InH2O; Electrical Connection Screw Terminal; Enclosure Ratings IP54 | NEMA Type 3 | NEMA Type 7 | NEMA Type 9; Measurement Pressure Type Differential; Measurement Pressure Max 20 InH2O; Measurement Pressure Min 4 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 45 InH2O; Set Point Adjustment External Screw; Switch Type SPDT NO/NC | Selectable ; Height 5.5"; Width 4"; Length 5.7"
Part #
114037-06
BDI #
21486205
Details
571.65
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/1950-20-2F/p/21486205
Your Price
$ 571.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.429
Product Group - BDI
F02352
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Differential Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
3.15
Product Detail
Differential Pressure Switch
Product Specification
Compliance CE | CSA | FM | UL; Deadband 0.4 to 0.6 InH2O; Electrical Connection Screw Terminal; Enclosure Ratings IP54 | NEMA Type 3 | NEMA Type 7 | NEMA Type 9; Measurement Pressure Type Differential; Measurement Pressure Max 20 InH2O; Measurement Pressure Min 4 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 45 InH2O; Set Point Adjustment External Screw; Switch Type SPDT NO/NC | Selectable ; Height 5.5"; Width 4"; Length 5.7"
Long Description
Differential Pressure Switch; Compliance CE | CSA | FM | UL; Deadband 0.4 to 0.6 InH2O; Electrical Connection Screw Terminal; Enclosure Ratings IP54 | NEMA Type 3 | NEMA Type 7 | NEMA Type 9; Measurement Pressure Type Differential; Measurement Pressure Max 20 InH2O; Measurement Pressure Min 4 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 45 InH2O; Set Point Adjustment External Screw; Switch Type SPDT NO/NC | Selectable ; Height 5.5"; Width 4"; Length 5.7"
