Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1EJW6 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1EJW6-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNDZ8aW1hZ2UvanBlZ3xhR0l5TDJoallTOHhNRFl5TnpVeU1ETTJORFUzTkM5TlJsSkhWMWRZV0ZoWVdGaGZNVVZLVnpaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YjA1NDE5NzVhMWM5ZTFhM2QwNmU4YWJjYTU2YzAwMWZkM2YyMzQ4MTJmZTY1OGMyMzA2Y2VjOTUwZmIzNzU0ZA
26425871 Valves And Controls 

SPEEDAIRE SPEEDAIRE

1EJW6

Description

1EJW6 SILENCER MUFFLER, 1/4 IN MNPT 5/8 IN HEX (SMARTCATALOG)

PNEUMATIC NPT PORT IN 1/4 M MAX PRESSURE PSI 300 33 MAX SCFM AT 100 PSI MAX TEMP 160 50 MICRONS MESH SST ELEMENT MATERIAL ALUMINUM FITTING MATERIAL HEX IN 5/8 LENGTH IN 1-7/8 REDUCES NOISE

Part #

1EJW6

BDI #
26425871

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Long Description
PNEUMATIC NPT PORT IN 1/4 M MAX PRESSURE PSI 300 33 MAX SCFM AT 100 PSI MAX TEMP 160 50 MICRONS MESH SST ELEMENT MATERIAL ALUMINUM FITTING MATERIAL HEX IN 5/8 LENGTH IN 1-7/8 REDUCES NOISE