https://www.bdiexpress.com/medias/MFRGWWXXXXXX-53CE43-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDB8aW1hZ2UvanBlZ3xhREZtTDJnMU1DOHhNRFl5TlRJNU5qVTJOREkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZOVE5EUlRRelgwRlRNREZmTXpBd2VETXdNQzVxY0djfDA3ZGM3ZTEzYjI5MWJjZDAxMjZiZjczZDdhMzYyNzE2ZDViNmI1YjdlMGMyZGIwYWFiYTgzNjA3ZGE3N2I2MzE
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-53CE43-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDB8aW1hZ2UvanBlZ3xhREZtTDJnMU1DOHhNRFl5TlRJNU5qVTJOREkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZOVE5EUlRRelgwRlRNREZmTXpBd2VETXdNQzVxY0djfDA3ZGM3ZTEzYjI5MWJjZDAxMjZiZjczZDdhMzYyNzE2ZDViNmI1YjdlMGMyZGIwYWFiYTgzNjA3ZGE3N2I2MzE
26469501
阀门/控制装置
SPEEDAIRE
SPEEDAIRE
53DN43
SPEEDAIRE SPEEDAIRE
描述
SPEEDAIRE 53DN43
TIMED ELECTRIC PIPE SIZE 1/4 IN NPT DRAIN SIZE 1/4 IN DRAIN RATE 4.0 GPM ADJUSTABLE DRAIN CYCLE 1 MIN TO 60 MIN PURGE TIME 1 SEC TO 30 SEC VOLTAGE 115 V MAX PRESSURE 250 PSI OPERATING TEMP RANGE 35 DEGREES TO 165 DEGREES F HZ 60 AMPS AC 0
制造商部件号
53DN43
BDI部件号
26469501
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/53DN43/p/26469501
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
详细描述
TIMED ELECTRIC PIPE SIZE 1/4 IN NPT DRAIN SIZE 1/4 IN DRAIN RATE 4.0 GPM ADJUSTABLE DRAIN CYCLE 1 MIN TO 60 MIN PURGE TIME 1 SEC TO 30 SEC VOLTAGE 115 V MAX PRESSURE 250 PSI OPERATING TEMP RANGE 35 DEGREES TO 165 DEGREES F HZ 60 AMPS AC 0

