https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-A3000-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjN8aW1hZ2UvanBlZ3xhRE01TDJnek5DOHhNVEExTlRReE9UazBPVEE0Tmk5TlJsSkVWMWxZV0ZoWVdGaGZVMUpUWDBFek1EQXdYMHhmTXpBd2VETXdNQzVxY0djfDU3OGI5OGE3MTIwNTJiYTA0YmFiMTZmZmY5NmUxYjJkZDdkMTBkM2ZjNWEzMzk0YThmZWYzNjMyNTRiN2RjODY
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-A3000-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjN8aW1hZ2UvanBlZ3xhRE01TDJnek5DOHhNVEExTlRReE9UazBPVEE0Tmk5TlJsSkVWMWxZV0ZoWVdGaGZVMUpUWDBFek1EQXdYMHhmTXpBd2VETXdNQzVxY0djfDU3OGI5OGE3MTIwNTJiYTA0YmFiMTZmZmY5NmUxYjJkZDdkMTBkM2ZjNWEzMzk0YThmZWYzNjMyNTRiN2RjODY
DWYER INSTRUMENTS
DWYER INSTRUMENTS
A3010
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
A3010 PRESSURE SWITCH/GAUGE ; 1/8"FEMALE NPT RANGE 0-10" W.C
Pressure Switch and Gauge; Accuracy +/- 2 Percet; Compliance CE | CSA | UL; Dial Depth 8.25 In; Dial Dia 4 In; Dial Outer Diameter 5 In; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 10 InH2O; Measurement Pressure Min 0 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 120 Deg F; Operating Temperature Min 20 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure -20 InHg to 25 PSI; Repeatability +/- 1 Percet; Set Point Adjustment Adjustable Knobs; Height 10"; Width 6.5"; Length 6.5"
Part #
102108-70
BDI #
21486063
Details
1144.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/A3010/p/21486063
Your Price
$ 1,144.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
2.178
Product Group - BDI
F02352
Harmonized Tariff Code
9032.20.00.00
Noun
Switch and Gauge
Keyword String
Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
4.8
Product Detail
Pressure Switch and Gauge
Product Specification
Accuracy +/- 2 Percet; Compliance CE | CSA | UL; Dial Depth 8.25 In; Dial Dia 4 In; Dial Outer Diameter 5 In; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 10 InH2O; Measurement Pressure Min 0 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 120 Deg F; Operating Temperature Min 20 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure -20 InHg to 25 PSI; Repeatability +/- 1 Percet; Set Point Adjustment Adjustable Knobs; Height 10"; Width 6.5"; Length 6.5"
Long Description
Pressure Switch and Gauge; Accuracy +/- 2 Percet; Compliance CE | CSA | UL; Dial Depth 8.25 In; Dial Dia 4 In; Dial Outer Diameter 5 In; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 10 InH2O; Measurement Pressure Min 0 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 120 Deg F; Operating Temperature Min 20 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure -20 InHg to 25 PSI; Repeatability +/- 1 Percet; Set Point Adjustment Adjustable Knobs; Height 10"; Width 6.5"; Length 6.5"
