BEHRINGER
BEHRINGER
BBVD/O6H1D1F-L-M-LO
BEHRINGER BEHRINGER
Description
BBVD/O6H1D1F-L-M-LO BALL VALVE, 3/2-WAY SELECTOR L-BORE SB50 (SMARTCATALOG)
NEGATIVE OVERLAP 90DEG OPERATING ANGLE 1" SAE 16 4500 PSI DN 25 - PN315 1-5/16" UN FEMALE SAE J 514 ADAPTERS ZINC-PLATED BODY AND STEM STEEL HARD-CHROME PLATED BALL POM BALL SEALS FPM O-RINGS STEEL BENT HANDLE WITH LOCKING DEVICE TEMP -4DEGF/+212DEGF
Part #
BBVD/O6H1D1F-L-M-LO
BDI #
28860560

Details
328.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/BBVD-O6H1D1F-L-M-LO/p/28860560
Your Price
$ 328.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02352
Long Description
NEGATIVE OVERLAP 90DEG OPERATING ANGLE 1" SAE 16 4500 PSI DN 25 - PN315 1-5/16" UN FEMALE SAE J 514 ADAPTERS ZINC-PLATED BODY AND STEM STEEL HARD-CHROME PLATED BALL POM BALL SEALS FPM O-RINGS STEEL BENT HANDLE WITH LOCKING DEVICE TEMP -4DEGF/+212DEGF