Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DFVS25 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DFVS20-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1OHxpbWFnZS9qcGVnfGFEaGtMMmhqTlM4eE1EazNOVEV5TnpNd05qSTNNQzlOUmxKRVZrTllXRmhZV0ZoZlJFWldVekl3WHpNd01IZ3pNREF1YW5CbnwyYzQyMWFhMzMyYTc1NDdkM2QwNTk0NGE2OGQ4MWEwYTMxYTAwZGVhYjk0NGU5MGI2Y2IyYTRmZmZjMzEyN2I5
17285029 Valves And Controls 

DIXON VALVE DIXON VALVE

DFVS25

Description

DFVS25 FOOT VALVE ; 2" PAINTED CAST IRON

Foot Valve; Painted Cast Iron Material; 2" Size

Part #

DFVS25

BDI #
17285029

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

73.04 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 73.04 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
2.451
Product Group - BDI
F02352
Noun
Valve
Keyword String
Foot
Manufacturer URL
https://dixonvalve.com
Product Detail
Foot Valve
Product Specification
Painted Cast Iron Material; 2" Size
Long Description
Foot Valve; Painted Cast Iron Material; 2" Size