Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FBVL150 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-FBVL100-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg2MnxpbWFnZS9qcGVnfGFHTTRMMmd6T0M4eE1EazNORGt4TWpnM01qUTNPQzlOUmxKRVZrTllXRmhZV0ZoZlJrSldUREV3TUY4ek1EQjRNekF3TG1wd1p3fDFkYTNhZmI0ZGY5ZmQ5NjQxNWZhNWQzNDQyMzM5YTI3NmQ2ZmVhY2U4MWFlOThhOTViZGZkMjI0NmQ3ZWZkZGU
19320501 Valves And Controls 

DIXON VALVE DIXON VALVE

FBVL150

Description

FBVL150 BALL VALVE ; 1.5" BRS FNPT FULL PORT IMPORTED

Ball Valve; 366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 1-1/2" Size; PTFE Seat; 100 To 150 PSI

Part #

FBVL150

BDI #
19320501

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

207.42 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 207.42 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.31
Product Group - BDI
F02352
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://dixonvalve.com
Product Detail
Ball Valve
Product Specification
366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 1-1/2" Size; PTFE Seat; 100 To 150 PSI
Long Description
Ball Valve; 366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 1-1/2" Size; PTFE Seat; 100 To 150 PSI