Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HGV05 https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-HGV-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0NHxpbWFnZS9qcGVnfGFHTmhMMmc1WkM4eE1UQTFOVE14TmpneU9ERTVNQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMGhIVmw5TVh6TXdNSGd6TURBdWFuQm58NDM0N2RmNDJhYmNkMmI1ODgzMjNiMmJmZWQ3YjhkOWIxODI4Y2Q3OGRhMzAzNjJhZTVkM2I4N2I0MmE3ODVhZA
29153685 Valves And Controls 

DWYER INSTRUMENTS DWYER INSTRUMENTS

HGV05

Description

HGV05 GLOBE VALVE, HAND OPERATED 1-1/4" FEMALE NPT (SMARTCATALOG)

Globe valve; Cv Factor 17.1 Gal/Min; Materials 316 Stainless Steel | Aluminum | Cast iron; Materials Wetted PTFE | Stainless Steel; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Port 1 Size 1 1/4 In; Port 1 Type FNPT; Port 2 Size 1 1/4 In; Port 2 Type FNPT; Pressure Limits Up to 725 PSI; Process Temperature Max 356 Deg F; Process Temperature Min -20 Deg F ; Height 3.1"; Width 2.8"; Length 5.1"; Applications Fluid Measurement and Control

Part #

124416-05

BDI #
29153685

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

255.44 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 255.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / US pound
0.91
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.30.60
Noun
valve
Keyword String
Globe
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
2
Product Detail
Globe valve
Product Specification
Cv Factor 17.1 Gal/Min; Materials 316 Stainless Steel | Aluminum | Cast iron; Materials Wetted PTFE | Stainless Steel; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Port 1 Size 1 1/4 In; Port 1 Type FNPT; Port 2 Size 1 1/4 In; Port 2 Type FNPT; Pressure Limits Up to 725 PSI; Process Temperature Max 356 Deg F; Process Temperature Min -20 Deg F ; Height 3.1"; Width 2.8"; Length 5.1"
Long Description
Globe valve; Cv Factor 17.1 Gal/Min; Materials 316 Stainless Steel | Aluminum | Cast iron; Materials Wetted PTFE | Stainless Steel; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Port 1 Size 1 1/4 In; Port 1 Type FNPT; Port 2 Size 1 1/4 In; Port 2 Type FNPT; Pressure Limits Up to 725 PSI; Process Temperature Max 356 Deg F; Process Temperature Min -20 Deg F ; Height 3.1"; Width 2.8"; Length 5.1"; Applications Fluid Measurement and Control