Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01-312E-06-HP https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092952-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI1MjV8aW1hZ2UvanBlZ3xhRFkyTDJoak5DOHhNREEzTmpVNU16RTJNREl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RJNU5USmZNekF3V0RNd01DNXFjR2N8NmFjYThhNmYzM2ViYmFkNWQzYzkyM2EzMzk0MzYwMTM0ZWQ3NWQ2MTc5YzNlNjVlYzA3MDdiZTMyZDdhYjdkYg
25092952 Hydraulic and Pneumatic Valves 

NORGREN NORGREN

01-312E-06-HP

Description

01-312E-06-HP SOLENOID VALVE ; 3/2 NC 24VDC 1W A3151

Solenoid Valve; 3 Port; 2 Way; 2 Position; 24VDC Voltage; Normal Closed; Interface; Flange Connection; 1.5 to 10BAR Operating Pressure; Push Manual Override; 14 to 122 Degree F Temperature

Part #

01-312E-06-HP

BDI #
25092952

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
IMI PRECISION ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Solenoid Valve
Product Specification
3 Port; 2 Way; 2 Position; 24VDC Voltage; Normal Closed; Interface; Flange Connection; 1.5 to 10BAR Operating Pressure; Push Manual Override; 14 to 122 Degree F Temperature
Long Description
Solenoid Valve; 3 Port; 2 Way; 2 Position; 24VDC Voltage; Normal Closed; Interface; Flange Connection; 1.5 to 10BAR Operating Pressure; Push Manual Override; 14 to 122 Degree F Temperature