Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1 76-6-RT-6-B411DN-4GP-SC07D-120VAC-DS https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179498-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTl8aW1hZ2UvanBlZ3xhR0ptTDJneE55OHhNREk1TlRFek56QTBNalEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprME9UaGZNekF3ZURNd01DNXFjR2N8YTc1MWZiNTJjNjZjM2RjN2VkZGUxOTE2NTlhZjE2MjVkMjFiM2FjMzhlNDQxYzFkMjVmYWE4MGIyMjcwMTlmMA
25179498 Hydraulic and Pneumatic Valves 

GMN BEARINGS GMN BEARINGS

1 76-6-RT-6-B411DN-4GP-SC07D-120VAC-DS

Description

1 76-6-RT-6-B411DN-4GP-SC07D-120VAC-DS ; PNEU ACTUATOR

Manually Actuated Valve; 1" Size; One-Piece Body; 316 Stainless Steel; Glass Filled Reinforced PTFE Seal; 316 Stainless Steel Ball and Stem Material; Internal Pressure Equalizing Vent; 75 to 125 PSI Pressure; Double Acting

Part #

1 76-6-RT-6-B411DN-4GP-SC07D-120VAC-DS

BDI #
25179498

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31251504
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8412.39.00.80
Noun
Valve
Keyword String
Manually Actuated
Manufacturer URL
https://www.gmn.de
Product Detail
Manually Actuated Valve
Product Specification
1" Size; One-Piece Body; 316 Stainless Steel; Glass Filled Reinforced PTFE Seal; 316 Stainless Steel Ball and Stem Material; Internal Pressure Equalizing Vent; 75 to 125 PSI Pressure; Double Acting
Long Description
Manually Actuated Valve; 1" Size; One-Piece Body; 316 Stainless Steel; Glass Filled Reinforced PTFE Seal; 316 Stainless Steel Ball and Stem Material; Internal Pressure Equalizing Vent; 75 to 125 PSI Pressure; Double Acting