https://www.bdiexpress.com/medias/INDAROVALVEX-104104-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mzd8aW1hZ2UvanBlZ3xhRFJqTDJnMVl5OHhNREF5T0RVME1USXhORGMxTUM5SlRrUkJVazlXUVV4V1JWaGZNVEEwTVRBMFgwWmZNekF3ZURNd01DNXFjR2N8N2NiZWQ2MzY4NWYzYTk4NTQ5YWQwY2YwMWFiOGNlM2VmYWM0ZTIzOWQ3MzViMDczMmY2NjI0ZjMwMmVlY2M3Zg
https://www.bdiexpress.com/medias/INDAROVALVEX-104104-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mzd8aW1hZ2UvanBlZ3xhRFJqTDJnMVl5OHhNREF5T0RVME1USXhORGMxTUM5SlRrUkJVazlXUVV4V1JWaGZNVEEwTVRBMFgwWmZNekF3ZURNd01DNXFjR2N8N2NiZWQ2MzY4NWYzYTk4NTQ5YWQwY2YwMWFiOGNlM2VmYWM0ZTIzOWQ3MzViMDczMmY2NjI0ZjMwMmVlY2M3Zg
ARO CORP
ARO CORP
104104-F04
ARO CORP ARO CORP
Description
104104-F04 FLOW CONTROL VALVE ; 81397226 1/2" NPT 200PSI 0-200DEG F
Flow Control Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 200 PSI; 0 To 200 Deg F
Part #
81397226
BDI #
18304293
Details
108.15
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/104104-F04/p/18304293
Your Price
$ 108.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.182
Product Group - BDI
A03142
Valve Type
Flow Control
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
0 To 200 PSI
Operating Temperature Range
0 To 200 Deg F
Inch - Metric
Inch
Other Features
In-Line | Composite
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
104104-F04
Weight / LBS
0.4
Long Description
Flow Control Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 200 PSI; 0 To 200 Deg F
Overall Width
1.313 Inch | 33.35 Millimeter
Overall Height
3.859 Inch | 98.019 Millimeter
Overall Length
2.844 Inch | 72.238 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

