20797468
液压和气动阀门
FABCO-AIR
FABCO-AIR
112-M-G-4-24VDC 75PSI
FABCO-AIR FABCO-AIR
描述
FABCO-AIR 112-M-G-4-24VDC 75PSI
Flow Control Valve; 1/8" NPT; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; 40 To 75 PSI; 0 To 150 Deg F; Buna-N Seal; Aluminum Body Material; 0.23 Cv Factor; 1/8" Orifice Size; Normally Closed; Grommet Housing; For Modular Mounting Manifolded Inlet
制造商部件号
112-M-G-4-24VDC 75PSI
BDI部件号
20797468
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/112-M-G-4-24VDC-75PSI/p/20797468
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
F02352
名称
Valve
关键字串
Flow Control
产品明细
Flow Control Valve
产品规格
1/8" NPT; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; 40 To 75 PSI; 0 To 150 Deg F; Buna-N Seal; Aluminum Body Material; 0.23 Cv Factor; 1/8" Orifice Size; Normally Closed; Grommet Housing
详细描述
Flow Control Valve; 1/8" NPT; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; 40 To 75 PSI; 0 To 150 Deg F; Buna-N Seal; Aluminum Body Material; 0.23 Cv Factor; 1/8" Orifice Size; Normally Closed; Grommet Housing; For Modular Mounting Manifolded Inlet