MAC VALVES
MAC VALVES
116B-121JM MOD CLSF
MAC VALVES MAC VALVES
Description
MAC VALVES 116B-121JM MOD CLSF
Flow Control Valve; 1/8" G Port; 3 Port | 2 Way; 2 Position; 240/60 VAC | 220/50 VAC; Pneumatic; Solenoid - Manual | Spring Return; 145 PSI; -4 To 140 Deg F
Part #
116B-121JM MOD CLSF
BDI #
15048030
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/116B-121JM-MOD-CLSF/p/15048030
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/8" G
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Manual | Spring Return
Voltage
240/60 VAC | 220/50 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
-4 To 140 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.macvalves.com
Long Description
Flow Control Valve; 1/8" G Port; 3 Port | 2 Way; 2 Position; 240/60 VAC | 220/50 VAC; Pneumatic; Solenoid - Manual | Spring Return; 145 PSI; -4 To 140 Deg F
Overall Length
3.504 Inch | 89 Millimeter
Overall Height
2.366 Inch | 60.1 Millimeter
Overall Width
1.118 Inch | 28.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh