https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153477-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0Njl8aW1hZ2UvanBlZ3xhRE01TDJobU15OHhNREUwTVRnM05USXdPREl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNME56ZGZNekF3V0RNd01DNXFjR2N8NjJjNDNjZDYyNzI2OGY3MzgwZWM1OWQyNmY4N2QzN2Q4ZTNiZDUyNGY1ZDU5MmE5MmJhNDJjN2U4NDU0MWExOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153477-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0Njl8aW1hZ2UvanBlZ3xhRE01TDJobU15OHhNREUwTVRnM05USXdPREl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNME56ZGZNekF3V0RNd01DNXFjR2N8NjJjNDNjZDYyNzI2OGY3MzgwZWM1OWQyNmY4N2QzN2Q4ZTNiZDUyNGY1ZDU5MmE5MmJhNDJjN2U4NDU0MWExOA
ALL-FLO PUMP
ALL-FLO PUMP
12F23C6148ACF4C05
ALL-FLO PUMP ALL-FLO PUMP
Description
12F23C6148ACF4C05 SOLENOID VALVE ; POR VAVLE SOL 2 X .75 120V 3/4 NPT 2 WAY
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; 3/4" FNPT Port; 110/120VAC at 50/60HZ Voltage; Normally Closed; 1/2" NPT Conduit with 18" Lead Wire; Nitrile Seal; 150PSI Maximum Operating Pressure
Part #
12F23C6148ACF4C05
BDI #
25153477
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/12F23C6148ACF4C05/p/25153477
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.psgdover.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 2 Port; 2 Way; 2 Position; 3/4" FNPT Port; 110/120VAC at 50/60HZ Voltage; Normally Closed; 1/2" NPT Conduit with 18" Lead Wire; Nitrile Seal; 150PSI Maximum Operating Pressure
Long Description
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; 3/4" FNPT Port; 110/120VAC at 50/60HZ Voltage; Normally Closed; 1/2" NPT Conduit with 18" Lead Wire; Nitrile Seal; 150PSI Maximum Operating Pressure

