Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

145855.02 https://www.bdiexpress.com/medias/INDDYQVALVEX-145855-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1N3xpbWFnZS9qcGVnfGFHUTJMMmczWVM4eE1EazFNRE00TWpNeU1UWTVOQzlKVGtSRVdWRldRVXhXUlZoZk1UUTFPRFUxWHpNd01IZ3pNREF1YW5CbnwzOGExZmIzMDNhZGUxOWM5YzZhMmM0MmMxODQ4NDZkMmIxYjIwNzg1ODE2NzM1ZDQyYTRjM2VmYzJiMDdjZDE4
23769272 Hydraulic and Pneumatic Valves 

DYNAQUIP DYNAQUIP

145855.02

Description

145855.02 PILOT SOLENOID VALVE ; 24VAC

Pilot Solenoid Valve; 4 Way ;24VAC Voltage; 4 NEMA Rating

Part #

145855.02

BDI #
23769272

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

346.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 346.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DYNAQUIP
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.363
EAN
0649848070808
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid Pilot
Manufacturer URL
https://www.dynaquip.com
Product Detail
Pilot Solenoid Valve
Product Specification
4 Way ;24VAC Voltage; 4 NEMA Rating
Long Description
Pilot Solenoid Valve; 4 Way ;24VAC Voltage; 4 NEMA Rating