FABCO-AIR
FABCO-AIR
14HL-4
FABCO-AIR FABCO-AIR
Description
14HL-4 DIRECTIONAL CONTROL VALVE ; HAND LEVER 1/4" NPT 4-WAY DETENTED
Flow Control Valve; 1/4" NPT; 5 Port | 4 Way; 2 Position; Pneumatic; Hand Lever/Detent Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Aluminum
Part #
14HL-4
BDI #
20770282
Details
217.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/14HL-4/p/20770282
Your Price
$ 217.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/4" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Hand Lever | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1 Cv Factor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://fabco-air.com
Weight / LBS
3
Long Description
Flow Control Valve; 1/4" NPT; 5 Port | 4 Way; 2 Position; Pneumatic; Hand Lever/Detent Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Aluminum
Overall Length
5.63 Inch | 143 Millimeter
Overall Height
3.5 Inch | 88.9 Millimeter
Overall Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


