Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1868A6005 https://www.bdiexpress.com/medias/INDROSVALVEXX-1868A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDR8aW1hZ2UvanBlZ3xhREk0TDJobE9DODVOek00TmpVNU1qazVNelU0TG1wd1p3fDI2MTQ5MGZhODNlMjUwZTI4OTRlYTE3YjA4MzZhYTY1OWZhZjIxNzU5OTFhNTMxOGQzNmQ2MGE1MWI3MGIyMjU
21478226 Hydraulic and Pneumatic Valves 

ROSS AIR VALVES ROSS AIR VALVES

1868A6005

Description

1868A6005 QUICK EXHAUST VALVE

Check Valve; 1" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; 150 PSI; -40 To 175 Deg F

Part #

1868A6005

BDI #
21478226

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

859.02 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 859.02 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ROSS CONTROLS (www.rosscontrols.com)
Minimum Buy Quantity
N/A
UNSPSC
40141622
Weight / Kilogram
1.134
Product Group - BDI
F02352
Valve Type
Check
Port Type
1" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
5 To 150 PSI
Operating Temperature Range
-40 To 175 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.rosscontrols.com
Weight / LBS
2.5
Long Description
Check Valve; 1" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; 150 PSI; -40 To 175 Deg F
Overall Length
4.69 Inch | 119.126 Millimeter
Overall Height
3.19 Inch | 81.026 Millimeter
Overall Width
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh