Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

212-C https://www.bdiexpress.com/medias/INDAROVALVEX-212-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxOTh8aW1hZ2UvanBlZ3xhREk1TDJnNU1DODVNamt3TWpVMU16WTRNakl5TG1wd1p3fDE4YTVlYTRiZDkxY2ZhY2UxMmEyY2VlYTQwMjMwYmExMTAwZDA4NzY1OWRlY2UxZTFlN2FhZjAyMTgxOGE5MzM
21576291 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

212-C

Description

212-C MANUAL AIR CNTRL VALVE ; 04061727 5/32" VLV 3-WAY 2POS 150PSI NC

Mechanical Valve; 1/8" FNPTF Port; 3 Port | 2 Way; 2 Position; Pneumatic; Short Ball Roller | Spring Return; 150 PSI; 32 To 160 Deg F; Buna-N Seal; Zinc

Part #

04061727

BDI #
21576291

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

81.37 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 81.37 / each
$ 82.00 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.1
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/8" FNPTF
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Short Ball Roller | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
32 To 160 Deg F
Seal Type
Buna-N
Body Material
Zinc
Inch - Metric
Inch
Other Features
1.95 Cv Factor | Air Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
212-C
Weight / LBS
0.22
Long Description
Mechanical Valve; 1/8" FNPTF Port; 3 Port | 2 Way; 2 Position; Pneumatic; Short Ball Roller | Spring Return; 150 PSI; 32 To 160 Deg F; Buna-N Seal; Zinc
Overall Length
1.75 Inch | 44.45 Millimeter
Overall Width
0.688 Inch | 17.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh