Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2RJV1-06/MC3-030 https://www.bdiexpress.com/medias/INDARGHYVALVE-2RJV1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTExMnxpbWFnZS9qcGVnfGFHWXpMMmhsWVM4eE1Ea3pNamt5T1RFek5EWXlNaTlKVGtSQlVrZElXVlpCVEZaRlh6SlNTbFl4WHpNd01IZ3pNREF1YW5CbnxjMWI0OTFiYWQ1NTA4MjNiOGNlNWM0NDQwYWM2ZDBkMTE1YTFiZGQ3MjQ5OGE0MWU5ODdlNTMwNzRjZjlhM2Mx
22107936 Hydraulic and Pneumatic Valves 

ARGO-HYTOS ARGO-HYTOS

2RJV1-06/MC3-030

Description

2RJV1-06/MC3-030 POPPET TYP CHECK VALVE ; POR PILOT TO OPEN NBR SEALS 3:1 PILOT

Check Valve; Poppet; 7.5MM Port; 2 Port-1 Way; 4640 PSI; -22 To 212 Deg F; Buna-N Seal ; 15.9 GPM Flow Capacity; 3:1 Pilot Ratio; Modular

Part #

15961100

BDI #
22107936

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
ARGO-HYTOS
Minimum Buy Quantity
N/A
UNSPSC
40141622
Weight / Kilogram
0.96
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Check Poppet
Manufacturer URL
https://www.argo-hytos.com
Weight / LBS
1.76
Product Detail
Check Valve
Product Specification
7.5MM Port; 2 Port-1 Way; 4640 PSI; -22 To 212 Deg F; Buna-N Seal ; 15.9 GPM Flow Capacity; 3:1 Pilot Ratio; Modular
Long Description
Check Valve; Poppet; 7.5MM Port; 2 Port-1 Way; 4640 PSI; -22 To 212 Deg F; Buna-N Seal ; 15.9 GPM Flow Capacity; 3:1 Pilot Ratio; Modular