Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

350242 https://www.bdiexpress.com/medias/INDLINXXXXXX-562282-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODJ8aW1hZ2UvanBlZ3xhR001TDJoaFpTOHhNREUwT0RNd05qY3hORFkxTkM5SlRrUk1TVTVZV0ZoWVdGaGZOVFl5TWpneVh6TXdNSGd6TURBdWFuQm58NzZmYjJlZmUyZWY2YzRlODkwZjM1NmZlOGNkYjE1ODkyZjcyZTA5NGNkNTRkMTBjZTJhYTRkOWU0NGM2ZjI3Mw
562282 Hydraulic and Pneumatic Valves 

LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL

350242

Description

350242 SOLENOID VALVE

Air Solenoid Valve; 4-Way; 1/4" FNPTF Air Inlet/Outlet; 150PSI Pressure; 220-240VAC Voltage; 50/60Hz Frequency; 8.4VA Current; 0 To 140 Deg F Temperature Range

Part #

350242

BDI #
562282

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

327.3649 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 327.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.23
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
Product Detail
Air Solenoid Valve
Product Specification
4-Way; 1/4" FNPTF Air Inlet/Outlet; 150PSI Pressure; 220-240VAC Voltage; 50/60Hz Frequency; 8.4VA Current; 0 To 140 Deg F Temperature Range
Long Description
Air Solenoid Valve; 4-Way; 1/4" FNPTF Air Inlet/Outlet; 150PSI Pressure; 220-240VAC Voltage; 50/60Hz Frequency; 8.4VA Current; 0 To 140 Deg F Temperature Range